Shop All Automotive Battery Terminal Components & Parts
Fusion
Solder Clamp, Pos, 4/0 Flag, PK5
Mfr # 436340-005P
Zoro # G0670140
product price: $71.99
/pk 5, $14.40/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 ga.
- Connection Type Flag Connector
- Standards RoHS
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 436340-005P
- Zoro # G0670140
- UPC # 017378436423
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Pos, 4/0 Flag, PK5 |
Gauge | 4/0 ga. |
Connection Type | Flag Connector |
Standards | RoHS |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Includes | Fasteners |
Polarity | Positive |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Type | Fusion Copper Die Cast Flag Connector |
Description
Solder Clamp,Pos,4/0 Flag,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- LUMAPRO Miniature Lamp, 1446, 2.4W, G3 1/2, 12V, PK10 (1446-10PK)
- ILC Replacement for CLUB CAR 1018337-01 STARTER (1018337-01 STARTER)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- FUSION Straight Terminal, 2/0 ga., Black, Neg (406320N)
- FUSION Terminal Flag, 4/0 ga., Yellow (4340N)
- FUSION Military Terminal, Bolt, Copper, Pos (5350P)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (416320-525-001N)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Pos (4210P)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30600)
- Fusion Automotive Battery Terminal Components & Parts