Shop All Automotive Battery Terminal Components & Parts
Fusion
Solder Clamp, Neg, Flag, PK5
Mfr # 436310-005N
Zoro # G0669982
product price: $52.99
/pk 5, $10.60/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Flag Connector
- Type Fusion Copper Die Cast Flag Connector
- Polarity Negative
- Application Especially Good in Presence of Destructive Vibration or Corrosive Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 436310-005N
- Zoro # G0669982
- UPC # 017378436102
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Solder Clamp, Neg, Flag, PK5 |
Gauge | 1/0 ga. |
Connection Type | Flag Connector |
Type | Fusion Copper Die Cast Flag Connector |
Polarity | Negative |
Application | Especially Good in Presence of Destructive Vibration or Corrosive Chemicals |
Standards | RoHS |
Includes | Fasteners |
Features | Upto 70% Stronger Than Crimp Method; Faster, Less Confusing and Less Costly Than Multi-Component Solder Slug Programs |
Description
Solder Clamp,Neg,Flag,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Stainless Steel Thru-Hull Fitting; 1" (TH-1000-WS)
- SPARTAN POWER Single Red 6 ft 4 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT4AWG56)
- SEGOMO TOOLS Cartridge Style Oil Filter Wrench For Lexus, Toyota 2.0 To 5.7L Engines (9001017S)
- RACOR Filter, Screened-Fuel Disp Head (PFFDW51125)
- FUSION Solder Lug, 2/0, 1/2", PK5 (486320-005H)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- FUSION Battery Terminal Flag, 4/0 ga., Yllw, Pos (4340P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (4040P)
- FUSION Straight Terminal, 3/0 ga., Purple, Pos (4030P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK10 (5958-010EV)
- Fusion Automotive Battery Equipment