Signature Series Flush Mount Kits - 6.5" Speakers
Mfr # 010-13089-00
Zoro # G706006556
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 010-13089-00
- Zoro # G706006556
- UPC # 753759269883
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
Designed with sleek and minimalistic design aesthetics, the Fusion Signature Series flush mount kits allow you to install Signature Series 3i classic-style speakers with a premium near-flat finish – mounting profile no thicker than 2 mm [0.08”].
The flush mount kit features a non-intrusive mounting system for easy installation. Simply place the kit into the cutout, then place the speaker (sold separately) into the kit, tighten the screws, and the tabs will tighten against the panel, keeping it in place without the need to create any screw holes in your boat.
Compatible With:
- Signature Series 3i 6.5" Classic Speakers
Technical Specifications:
- Mounting Diameter Clearance - 7.68" (19.5 cm)
- Mounting Depth Clearance - 4.17" (1.06 cm)
In the Box:
- Two (2) flush mount baskets
- Two (2) grilles
- Mounting template
- Documentation
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Winter Diesel Conditioner, 2.5 gal. (BBDCWPLUS2.5GAL01US)
- BLUE OX 2018-2019 CHEVY EQUINOX BASEPLATE (BX1730)
- ABRAMS Stud Mount LED License Plate Light - Chrome (TLPL-STM-C)
- CURT Rpmnt DrctWld Sq. Jck Hndl Kit for 28575 (28960)
- FUSION SM-X65SP2W SM Series Two Surface Corner Spacer - White (010-12937-10)
- FUSION SM-X65SPW SM Series Single Surface Corner Spacers - Pair - White (010-12937-00)
- FUSION Wire Harness f/ MS-RA770 Stereo - Zone 3 -4 (E Port-RCA) (010-12812-02)
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- FUSION Apollo Monoblock & 4 Channel Marine Amplifier Mounting Bracket (010-12964-10)
- FUSION MS-RA670 Adatper Plate Kit f/755 Series, 750 Series -650 Series Cutout (010-12829-03)
- RAYMARINE Rv-200 Realvision 3D Bronze Thru Hull 0 Degree (A80465)
- Fusion Marine & Boat Speakers & Navigation