Shop All Automotive Battery Terminal Components & Parts
Fusion
Right Elbow Terminal, 2/0 ga, Orng, Pos
Mfr # 4120P
Zoro # G5253902
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Alignment Right Elbow
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4120P
- Zoro # G5253902
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Width | 1.4 in |
Overall Length | 2 1/16 in |
Details
Item | Battery Terminal |
Gauge | 2/0 ga |
Alignment | Right Elbow |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Polarity | Positive |
Includes | Fasteners |
Standards | CUL, RoHS Compliant, UL |
Color Code | Orange |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Right Elbow, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Low-Profile Submersible Trailer Light Kit (14063-7)
- QUICKCABLE Red 4Ga, 27" Top Post Battery Cable, (8027-001)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B7409)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- STANDARD IGNITION Terminal, Stp130 (STP130)
- Fusion Automotive Battery Terminal Components & Parts