Shop All Automotive Battery Terminal Components & Parts
Fusion
Right Elbow Terminal, 2/0 ga, Orng, Neg
Mfr # 4120N
Zoro # G5254164
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Alignment Right Elbow
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4120N
- Zoro # G5254164
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 1/16 in |
Overall Width | 1.4 in |
Overall Depth | 0.7 in |
Details
Item | Battery Terminal |
Gauge | 2/0 ga |
Alignment | Right Elbow |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Polarity | Negative |
Includes | Fasteners |
Standards | CUL, RoHS Compliant, UL |
Color Code | Orange |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Right Elbow, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORKLIFT INTERNATIONAL GLOWSTEP REVOLUTION-4 STEP 22.25IN (A8004)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (689-R)
- HALTEC Tubeless Truck Valve (80 MS-27)
- AISIN ATF-DW1 Vehicle Specific ATF (ATF-DW1)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Straight Battery Terminal, 6 ga., Gray (4006U)
- FUSION Straight Battery Terminal, 2 ga., Green (4002U)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Pos (4210P)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- Fusion Automotive Battery Terminal Components & Parts