Shop All Automotive Battery Terminal Components & Parts
Fusion
Right Elbow Terminal, 1/0 ga, Blk, Pos
Mfr # 4110-525-001P
Zoro # G5253787
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga
- Alignment Right Elbow
- Stud Size 5/16 in
- Connection Type Crimp
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4110-525-001P
- Zoro # G5253787
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Length | 2 1/16 in |
Overall Width | 1.4 in |
Details
Item | Battery Terminal |
Gauge | 1/0 ga |
Alignment | Right Elbow |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Color Code | Black |
Standards | CUL, RoHS Compliant, UL |
Includes | Fasteners |
Polarity | Positive |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Right Elbow, Connection Type Crimp, Gauge 1/0 ga, Color Code Black, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS AUTOMOTIVE EQUIPMENT REPLACEMENT PLASTIC INSERTS FOR 200 SERIES (ATETAXP-MHPP)
- WIX FILTERS Air Filter, 42296 (42296)
- OTC Wheel Cap Service Tool (5758)
- NATIONAL HARDWARE 4 in. L Stainless Steel Door Hinge (N225-979)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (4320N)
- FUSION Right Elbow Terminal, 1 and 2ga, Pink, Pos (416301-525-001P)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (406330N)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- QUICKCABLE Butt Connector, 6 ga., PK25 (160680-025)
- Fusion Automotive Battery Equipment