Shop All Desks
Fusion
Pedestal Desk, 30" D, 72" W, 29" H, Mahogany, Melamine Laminate
Mfr # MSP7230MH
Zoro # G0321513
product price: $849.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$849.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 30"
- Overall Height 29"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 30" |
Overall Height | 29" |
Width | 72" |
Height | 29" |
Details
Type | Pedestal Desk |
Item | Single Pedestal Desk,Fusion,72"x30" |
Color | Mahogany |
Material | Melamine Laminate |
Number of Pedestals | 1 |
Series | Fusion |
Top Material | Melamine Laminate |
Color Top | Mahogany |
Description
Single Pedestal Desk,Fusion,72 In.x30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle DISCONTINUED, 18 in W, 72 in L, 29 in H, Blow Molded Polyethylene Top, Charcoal (65577)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- VINTIQUEWISE Set of 2 Wooden 28 High Rustic Round Bar Stool with Footrest for Indoor and Outdoor (QI004466.2)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- LUMISOURCE Duke Desk in Walnut Metal, White Wood, and Clear Glass (OFD-DUKE LBNW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- CARSON Carson Writing Desk Weathered Dove (IMCA384)
- EMBASSY L Shaped Desk, 70" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60893-79)
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22652)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- Fusion Desks