Shop All Desks
Fusion
Pedestal Desk, 30 D, 72 W, 29 H, Cherry, Wood|Metal
Mfr # MSP7230CH
Zoro # G0321507
product price: $820.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$820.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72
- Overall Depth 30
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 30 |
Overall Height | 29 |
Height | 29" |
Width | 72" |
Length | 30 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Single Pedestal Desks |
Finish | Wood|Metal |
Color | Cherry |
Material | Wood|Metal |
Color Top | Cherry |
Series | Fusion |
Top Material | Melamine Laminate |
Number of Pedestals | 1 |
Description
Single Pedestal Desk,Fusion,72 In.x30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- PLASTICOS MQ 5-Drawer Storage Cabinet 39 in. H x 14.6 in. D x 12.6 in. W in Espresso (392-WEN)
- DIVERSIFIED SPACES Rectangle Tbl, Plain Aprn, 60" X 62" X 36", Epoxy Resin Top, black (P7146K36N)
- HIGHBOY Trestle Desk With Light Oak Finish (HI123322)
- BESTAR Norma U-Shaped Desk, Walnut Grey & White (181851-000035)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- BOSS Reception Desk, 48" X (N168-M)
- GLOBAL INDUSTRIAL Left Handed Return Table, 48, Cherry (695216CH)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- BESTAR Prestige + Height Adjustable L-Desk, Bark Gray/Slate (99885-000047)
- Fusion Desks