Shop All Desks
Fusion
Pedestal Desk, 30 D, 72 W, 29 H, Cherry, Wood|Metal
Mfr # MDP7230CH
Zoro # G0297147
product price: $1,134.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72
- Overall Depth 30
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 30 |
Overall Height | 29 |
Height | 29" |
Width | 72" |
Length | 30 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Double Pedestal Desks |
Finish | Wood|Metal |
Color | Cherry |
Material | Wood|Metal |
Number of Pedestals | 2 |
Color Top | Cherry |
Top Material | Melamine Laminate |
Series | Fusion |
Description
Double Pedestal Desk,Fusion 72 In.x30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- TRADEMARK FINE ART Howard Robinson 'Colorful Jungle Portrait' Canvas Art, 14x19 (ALI24101-C1419GG)
- HON 14-3/4 in D, 19" W, 3" H, Charcoal, Metal (HD2.S)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103MW)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121CH)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- HOMEROOTS Contemporary Brown & Black Computer & Writing Desk Walnut (474693)
- Fusion Desks