Shop All Desks
Fusion
Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood|Metal
Mfr # MSP6630MH
Zoro # G0321373
product price: $801.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Length | 30 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Single Pedestal Desks |
Finish | Wood|Metal |
Color | Mahogany |
Material | Wood|Metal |
Color Top | Mahogany |
Series | Fusion |
Number of Pedestals | 1 |
Top Material | Melamine Laminate |
Description
Single Pedestal Desk,Fusion,66 In.x30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 20.5" Wide (PCHT-111)
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- ZORO SELECT RF Wireless Digital Timer, Digital (9D46BRCT)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 60'' x 30'' (DBLFDPL103MW)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- PRESTIGE Return Shell, 19.8" D, 39.4" W, 30.4" H, Antigua, Melamine (99810-1152)
- CAROLINA COTTAGE Carolina Cottage CF1610HO Aggie Computer Tray Table; Harvest Oak & Aged Iron - 10 x 16 x 26 in. (CF1610HO)
- SAFCO Mini Tower Desk, 22" D, 35-1/2" W, 29" to 34" H, Cherry (Top) (1927CY)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- SAUDER Cannery Bridge Small Credenza Sm , Three drawers with full extension slides (431315)
- Fusion Desks