Shop All Desks
Fusion
Pedestal Desk, 24 D, 72 W, 29 H, Mahogany, Wood|Metal
Mfr # MDP7224MH
Zoro # G0297171
product price: $1,052.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Width | 72" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Double Pedestal Desks |
Finish | Wood|Metal |
Color | Mahogany |
Material | Wood|Metal |
Series | Fusion |
Number of Pedestals | 2 |
Top Material | Melamine Laminate |
Color Top | Mahogany |
Description
Double Pedestal Desk,Fusion 72 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- MONARCH SPECIALTIES Computer Desk, Home Office, Bookcase, Corner, L Shape, Work, Laptop, Laminate, White (I 7022)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- TECHNI MOBILI Techni Mobili RTA-7002-GRY Modern Office Desk with Storage; Grey - 29.75 x 51.25 x 23.25 in. (RTA-7002-GRY)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- LORELL LorellĀ® Wood Desk - 66.1" x 29.5" x 30" Desk - Walnut - Chateau Series (34303)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- SAFCO Muv Standing Desk, 29.5 in. x 22 in. x 45 in, Cherry (1923CY)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- Fusion Desks