Shop All Desks
Fusion
Pedestal Desk, 24" D, 72" W, 29" H, Mahogany, Melamine Laminate
Mfr # MSP7224MH
Zoro # G0321498
product price: $754.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72"
- Overall Depth 24"
- Overall Height 29"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 24" |
Overall Height | 29" |
Height | 29" |
Width | 72" |
Details
Type | Pedestal Desk |
Item | Single Pedestal Desk,Fusion,72"x24" |
Color | Mahogany |
Material | Melamine Laminate |
Series | Fusion |
Number of Pedestals | 1 |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Description
Single Pedestal Desk,Fusion,72 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER BEGINNINGS Beginnings 5-Shelf Bookcase Ho , Three adjustable shelves (413324)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- REGISTRY Alarm Clock, , Black (T-1949)
- BAXTON STUDIO Sonia Modern and Contemporary Natural Finished Rattan Chair (185-11878-Zoro)
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 66" x 30" (SGLHDPL102CH)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Harvest (H10516L.CC)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Full Pedestal- Ash Grey (LDPF6630AG)
- BOSS Desk Shell, Wood (N104-M)
- INTERION BY GLOBAL INDUSTRIAL Interion Electric Height Adjustable Desk, 60inW x 30inD, Walnut W/ Gray Base (695780WNGY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Black (I 7431)
- Fusion Desks