Shop All Desks
Fusion
Pedestal Desk, 24 D, 72 W, 29 H, Grey, Wood|Metal
Mfr # MSP7224GY
Zoro # G0321428
product price: $750.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Width | 72" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Single Pedestal Desks |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Series | Fusion |
Number of Pedestals | 1 |
Top Material | Melamine Laminate |
Description
Single Pedestal Desk,Gray,Fusion,72x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- EUROTECH - THE RAYNOR GROUP BASIS FABRIC, FOG (EUTLE9ERG21)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS212 (OS212CH)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (H38292L.N.S)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- BESTAR Bestar L Desk W/ Pedestal - 71" - Slate & Sandstone - Connexion Series (93880-1459)
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H, Mocha, Laminate (HONP3262MOP)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D, 36" W, 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- Fusion Desks