Shop All Desks
Fusion
Pedestal Desk, 24 D, 66 W, 29 H, Grey, Wood|Metal
Mfr # MSP6624GY
Zoro # G0321358
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 24 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Single Pedestal Desks |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Top Material | Melamine Laminate |
Number of Pedestals | 1 |
Series | Fusion |
Description
Single Pedestal Desk,Gray,Fusion,66x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" Satin Brass Metal Sleeve (01SLV3SB1)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- HERITAGE L-Shaped Desk With Electric Lift Return (IMHE664R-RE-KIT)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Black Base (VL22BLK4824-459)
- HON Desk Return, 24" D, 42" W, 29.5" H, Mahogany/Charcoal, Metal (HP3236L.N.S)
- ICEBERG Pneumatic Adjustable Base with 59"x29" T (69162)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- Fusion Desks