Shop All Desks
Fusion
Pedestal Desk, 24 D, 60 W, 29 H, Mahogany, Wood|Metal
Mfr # MSP6024MH
Zoro # G0321297
product price: $720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Width | 60" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Single Pedestal Desks |
Finish | Wood|Metal |
Color | Mahogany |
Material | Wood|Metal |
Series | Fusion |
Number of Pedestals | 1 |
Top Material | Melamine Laminate |
Color Top | Mahogany |
Description
Single Pedestal Desk,Fusion,60 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- MODWAY FURNITURE Charisma Channel Tufted Performance Velvet Living Room Sofa Navy (EEI-3886-NAV)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, L Shape, Work, Laptop, Metal, Tempered Glass, Black, Clear (I 7172)
- SAFCO AlphaBetter 2.0 Height-Adjust Student Desk with Pendulum Bar, 27.75 x 19.75 x 22 to 30, Dry Erase (1221DE)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- ALERA Alera Credenza Shell for Valencia Series - 70-7/8"W x 23-5/8"D x 29-12"H -Medium Cherry (ALEVA257224MC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, Brown, Black, Contemporary, Modern (I 7314)
- REGENCY Regency Legacy Single Pedestal Reception Desk- Ash Grey (LRDRT1BFAG)
- Fusion Desks