Shop All Desks
Fusion
Pedestal Desk, 24 D, 48 W, 29 H, Grey, Wood|Metal
Mfr # MSP4824GY
Zoro # G0321279
product price: $682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 48
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Width | 48" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Fusion Single Pedestal Desks |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Top Material | Melamine Laminate |
Series | Fusion |
Number of Pedestals | 1 |
Description
Single Pedestal Desk,Gray,Fusion,48x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, White (ZUS296)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- HODEDAH Hodedah HI425 BLACK Writing Table (HI425 BLACK)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- SEVILLE CLASSICS Mobile Desk, Rolling Height Adjustable (OFF65946B)
- BASICWISE Computer Writing Workstation Table with Combo Bookshelf Bookcase, White Large (QI004018.WT.L)
- Fusion Desks