Shop All Compression Lugs
Fusion
One Hole Lug Compression Connector, 2 AWG
Mfr # 4902H
Zoro # G5253543
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Connection Type Crimp
- Standards UL Listed
- Gauge 2 ga
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4902H
- Zoro # G5253543
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Color | Green |
Connection Type | Crimp |
Standards | UL Listed |
Gauge | 2 ga |
Connection Material | Copper |
Item | One-Hole Lug Compression Connector |
Features | Use with Stud Batteries, Enables Multiple Battery Hook Up, Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead for Positive Hold, Connectors of Different Cable Gauge can be Mixed for Maximum Application and Layout Flexibility |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 2 ga, Stud Size 1/2 in, Features Use with Stud Batteries, Enables Multiple Battery Hook Up, Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead for Positive Hold, Connectors of Different Cable Gauge can be Mixed for Maximum Application and Layout Flexibility, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, C Curve (FAZ-C6/3-NA)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Silver (895-DC2)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- Fusion Lugs & Split Bolts