Shop All Compression Lugs
Fusion
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 486340F
Zoro # G5253507
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Yellow
- Stud Size 3/8 in
- Color Yellow
- Gauge 4/0 ga
- Connection Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 486340F
- Zoro # G5253507
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Color Code | Yellow |
Color | Yellow |
Item | One-Hole Lug Compression Connector |
Gauge | 4/0 ga |
Connection Type | Solder |
Connection Material | Tin Plated Copper |
Features | Conductivity and Corrosion Resistance, Superior Reliability , Up to 70% Stronger than Crimp Method, More Consistent Quality Than Any Other Solder Method, Especially Good in Presense of Destructive Vibration or Corrosive Chemicals |
Description
One-Hole Lug Compression Connector, Connection Type Solder, Gauge 4/0 ga, Color Code Yellow, Stud Size 3/8 in, Features Conductivity and Corrosion Resistance, Superior Reliability , Up to 70 Percent Stronger than Crimp Method, More Consistent Quality Than Any Other Solder Method, Especially Good in Presense of Destructive Vibration or Corrosive Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Green, 500 ft Length (22UL1007TPCGRE500)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551CB000BA2)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440HV)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AH-X)
- Fusion Compression Lugs