Shop All Compression Lugs
Fusion
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 486330F
Zoro # G5253491
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Gauge 3/0 ga
- Connection Material Tin Plated Copper
- Connection Type Solder
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 486330F
- Zoro # G5253491
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Color Code | Purple |
Gauge | 3/0 ga |
Connection Material | Tin Plated Copper |
Connection Type | Solder |
Item | One-Hole Lug Compression Connector |
Color | Purple |
Features | Conductivity and Corrosion Resistance, Superior Reliability , Up to 70% Stronger than Crimp Method, More Consistent Quality Than Any Other Solder Method, Especially Good in Presense of Destructive Vibration or Corrosive Chemicals |
Description
One-Hole Lug Compression Connector, Connection Type Solder, Gauge 3/0 ga, Color Code Purple, Stud Size 3/8 in, Features Conductivity and Corrosion Resistance, Superior Reliability , Up to 70 Percent Stronger than Crimp Method, More Consistent Quality Than Any Other Solder Method, Especially Good in Presense of Destructive Vibration or Corrosive Chemicals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD363012)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440HV)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C990)
- Fusion Compression Lugs