Shop All Automotive Battery Terminal Components & Parts
Fusion
Nut, 39/47 In, Copper, PK10
Mfr # 6016B, 6016R
Zoro # G5253534
original price:
$26.49
10% off
new price: $23.79
/pk 10, $2.38/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Battery
- Stud Size 3/8"-16
- Color Black, Red
- Connection Material Steel
- Connection Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6016B, 6016R
- Zoro # G5253534
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8"-16 |
Length | 3/4 in |
Width | 13/16 in |
Overall Height | 13/16 in |
Overall Length | 39/47" |
Details
Item | Nut |
For Use With | Battery |
Color | Black, Red |
Connection Material | Steel |
Connection Type | Screw |
Standards | Mil Specifications, SAE |
Features | Complete Selection of Standard and Heavy Duty Battery Related Hardware, Powder Coated, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance |
Housing Material | Stainless Steel |
Compatible Product Type | Battery |
Material | Stainless Steel |
Attachment Type | Top |
Description
Nut, Color Black, Red, Connection Type Screw, Connection Material Steel, Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Powder Coated, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance, Standards Mil Specifications, SAE, Attachment Type Top, Compatible Product Type Battery, Length 3/4 in, Material Stainless Steel, Overall Height 13/16 in, Stud Size 3/8 In.-16, Width 13/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMB U-Joint, 220-0045 (220-0045)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-3/8 in. (PA2520)
- ACCESS TOOLS Access Tools, Triple Reach Long Set (TRS)
- GPD New CompressorOe H6 Style, 6511339 (6511339)
- FUSION Battery Terminal Flag, 3/0 ga., Purple, Pos (4330P)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- FUSION Solder Lug, 2/0, 1/2" (486320-2001H)
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (416320-525-001N)
- FUSION Terminal Flag, 4/0 ga., Yellow (4340N)
- GROTE Alligator Clip Boot, PK10 (84-9609)
- Fusion Automotive Battery Equipment