Fusion

MS-NRX300 Wired Remote


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

MS-NRX300 Wired RemoteTAKE CONTROL OF YOUR AUDIO ENTERTAINMENT A perfect solution for audio control, the Fusion NRX300 wired remote allows you to enjoy localized audio control from any audio zone1 on board your boat. Optically bonded monochrome LCD allows for easy navigation. Quick and simple to install with a plug-and-play setup. Install with a conventional flush mount or integrate into the helm with a premium flat finish. Marinized NMEA 2000® Wired RemoteDESIGNED AND ENGINEERED TO TRUE-MARINETM STANDARDS Built on the True-Marine design philosophy from Fusion, the MS-NRX300 remote is IPX7-rated and has been tested to a high level of protection against salt fog, temperature, vibration, and UV. NMEA 2000 REPEATER Connect the MS-NRX300 remote to your boat's existing NMEA 2000 network and display data from your compatible marine electronics including wind data, depth, speed, heading, position, ETA, and water temperature. MULTI-ZONETM TECHNOLOGY The MS-NRX300 remote can control up to four audio zones1 on board your boat with localized volume control and global source selection – allowing you to customize your onboard audio entertainment experience. What's In the Box? NRX300 wired remote Mounting gasket Four 8-gauge, self-tapping screws Two screw covers 20 ft 6 meter NMEA 2000® drop cable NMEA 2000 T-connector NMEA 2000 female terminator NMEA 2000 inline terminator Dust cover Documentation

1Number of zones dependent on your onboard Fusion entertainment system Engineering enhancements are ongoing and may not be reflected in the pictures, videos, and specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.