MS-ARX70B ANT Wireless Stereo Remote - Black
Mfr # 010-02167-00
Zoro # G203078544
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 010-02167-00
- Zoro # G203078544
- UPC # 753759220228
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
Enjoy the freedom to control your audio entertainment from anywhere on your boat. Whether you’re fishing at the transom or about to jump from the swim platform into the water, audio control is within reach any time, anywhere with the ARX remote – it’s never been so easy.
This remote can be used across a variety of Fusion ANT-enabled products including the 70 Series, 755 Series, StereoActive, Apollo RA770, Panel-Stereo, Panel-Stereo Outdoor and MS-BB100.
Endless Mounting Options With No Holes, Screws or Wires Required!
Forget about the hassle of cutouts and wires – you only need to stick the ARX remote on to any flat surface and press play to enjoy wireless audio control. Fitted with high bonding tape, the ARX70 is quick and easy to mount in almost any location. Stick your ARX70 where it is most convenient, whether it is the swim platform, bow, transom, cabin, or all of the above, for endless options when it comes to remote placement.
The Freedom to Control Your Music from Anywhere On Board
Whether you are on the boat or reaching up from the water, the wireless ARX remote gives you the freedom of audio control from wherever you choose. Simply install the remote anywhere on your boat, from the swim platform to the bow, to access easy, wireless audio control.
Weather Resistant Design
Designed for use anywhere on board, the ARX remote is UV stable and rated both IPX6 and IPX7 water resistant. This makes it ideal for mounting on the swim platform, bow or transom on your boat, with peace of mind that your remote is built to last wherever it is on board.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Hand Rail Kit, 24 In (GRSS24K)
- SKF Grease Seals, 16286 (16286)
- CRC MECH FORCE Industrial Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03151)
- FAIRCHILD INDUSTRIES Flex Radiator Hose, Single ID Hose, ID1 2, ID2 2, Length 20 (MCH1073)
- FUSION MS-RCA6 Premium 6 2-Way Shielded RCA Cable (010-12614-00)
- FUSION Universal Fixed Wake Tower Brackets (010-12831-00)
- FUSION EL-RCA3 3 Standard 2-Way RCA Cable (010-12887-00)
- FUSION EL-RCAYM RCA Standard Splitter 1 Female to 2 Male (010-12895-00)
- FUSION Wire Harness f/ MS-RA770 Stereo - Zone 3 -4 (E Port-RCA) (010-12812-02)
- FUSION Adapter Plate f/Clarion CMD to 600 or 700 Series (MS-CLADAP)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Metal Cable Seal, 1/8"x12"L, Red, 50/Pack (CBL20912)
- Fusion Marine & Boat Speakers & Navigation