Shop All Automotive Battery Terminal Components & Parts
Fusion
Military Terminal, Bolt, Copper, Pos
Mfr # 5350P
Zoro # G5253421
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Military
- Stud Size 3/8 in
- Connection Type Bolt
- Connection Material Copper
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 5350P
- Zoro # G5253421
- UPC # 00017378029342
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Overall Depth | 0.7 in |
Overall Length | 2 in |
Overall Width | 1.2 in |
Details
Item | Battery Terminal |
Alignment | Military |
Connection Type | Bolt |
Connection Material | Copper |
Includes | Fasteners |
Polarity | Positive |
Features | Long Bolt Permits Additional Power Connections |
Standards | Mil-A-52425-1 |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Military, Connection Type Bolt, Polarity Positive, Contact Material Copper, Overall Length 2 in, Overall Width 1.2 in, Overall Depth 0.7 in, Features Long Bolt Permits Additional Power Connections, Standards Mil-A-52425-1, Includes Fasteners, Attachment Location Top, Stud Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 10" Wheel Balance Weight Pliers- AT215 (AT215)
- AUTO VENTSHADE 20-C EXPLORER VENTVISOR LOW PRO 4PC SMOKE (894090)
- WEATHER GUARD Conduit Carrier Extension (238)
- ACCESS TOOLS Emergency Response Kit (ERKLC)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (4320N)
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Pos (4230P)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Straight Terminal, 3/0 ga., Purple, Neg (4030N)
- FUSION Straight Terminal, 4/0 ga., Yellow, Pos (406340P)
- FUSION Battery Terminal Flag, 4/0 ga., Yllw, Pos (4340P)
- QUICKCABLE Tab Insulator, Black, Tp 2-2/0, PK25 (5745-025B)
- Fusion Automotive Battery Equipment