Shop All Compression Lugs
Fusion
Mechanical Conn, Locking, 3/0 to 3/0 AWG
Mfr # 4530F
Zoro # G5253525
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Purple
- Connection Type Crimp
- Connection Material Copper
- Gauge 3/0 ga
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4530F
- Zoro # G5253525
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Color Code | Purple |
Connection Type | Crimp |
Item | One-Hole Lug Compression Connector |
Connection Material | Copper |
Gauge | 3/0 ga |
Color | Purple |
Standards | UL Listed |
Features | Enables Multiple Battery Hook Up, Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead for Positive Hold, Connectors of Different Cable Gauge can be Mixed for Maximum Application and Layout Flexibility |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Stud Size 3/8 in, Features Enables Multiple Battery Hook Up, Stackable, 24-Position Anti-Rotation Teeth Bite Into Lead for Positive Hold, Connectors of Different Cable Gauge can be Mixed for Maximum Application and Layout Flexibility, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- ZORO SELECT Universal Pipe Strap, 1-1/4 In, PK10 (V111 1-1/4EG)
- EATON BUSSMANN Fuse Holder, 1 Poles, 20A Amp Range, 250V AC/DC Volt Rating (HTB-48I-R)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- GB LUG SOLDRLSS #14-6 CD2 (GSLU-35N)
- Fusion Lugs & Split Bolts