Shop All Compression Lugs
Fusion
Lug Starter/Ground, 90 Deg Bend
Mfr # 6420FL
Zoro # G5253622
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Connection Type Crimp
- Stud Size 3/8 in
- Gauge 2/0 ga
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6420FL
- Zoro # G5253622
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Standards | UL |
Connection Type | Crimp |
Item | Lug Starter/Ground with 90 Deg Bend |
Gauge | 2/0 ga |
Connection Material | Copper |
Description
Lug Starter/Ground with 90 Deg Bend, Connection Type Crimp, Gauge 2/0 ga, Stud Size 3/8 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-10-030-GN)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- Fusion Compression Lugs