Shop All Compression Lugs
Fusion
Lug Starter/Ground, 4/0 Crimp, Copper
Mfr # 6440HV
Zoro # G5260945
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2 in
- Gauge 4/0 ga
- Standards UL
- Connection Type Crimp
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 6440HV
- Zoro # G5260945
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Gauge | 4/0 ga |
Standards | UL |
Connection Type | Crimp |
Item | Lug Starter/Ground |
Connection Material | Copper |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 4/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- EATON Raised Indicator Light, Blue, 24VAC/DC (C22-L-B-24)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, C Curve (M9F42170)
- SOUTHWIRE 1-5/8" Notched Square Strut Washer, for 3/8" bolt, Zinc Plated Steel (SFF21)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- Fusion Compression Lugs