Shop All Compression Lugs
Fusion
Lug Starter/Ground, 4 Crimp, Copper
Mfr # 4804H
Zoro # G5253656
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Connection Material Copper
- Stud Size 1/2 in
- Connection Type Crimp
- Gauge 4 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 4804H
- Zoro # G5253656
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Standards | UL |
Connection Material | Copper |
Connection Type | Crimp |
Gauge | 4 ga |
Item | Lug Starter/Ground |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 4 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- PANELTRONICS Circuit Breaker, 20A, 1 Pole, Not Rated (206-073S)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- Fusion Compression Lugs