Shop All Compression Lugs
Fusion
Lug Starter/Ground, 3/0 Crimp, Copper
Mfr # 6530F
Zoro # G5261331
original price:
$7.55
23% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 3/8 in
- Connection Material Copper
- Gauge 3/0 ga
- Connection Type Crimp
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6530F
- Zoro # G5261331
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Connection Material | Copper |
Gauge | 3/0 ga |
Item | Lug Starter/Ground |
Connection Type | Crimp |
Standards | UL |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 3/0 ga, Stud Size 3/8 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Centre Mounting Lug, 70A, 2 Poles (QO24L70RBCP)
- CORNING Corning External Temperature Controller for Digital Display Hot Plates (6795PR)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- Fusion Compression Lugs