Shop All Compression Lugs
Fusion
Lug Starter/Ground, 3/0 Crimp, Copper
Mfr # 6430HV
Zoro # G5253552
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2 in
- Connection Type Crimp
- Connection Material Copper
- Gauge 3/0 ga
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6430HV
- Zoro # G5253552
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Connection Type | Crimp |
Connection Material | Copper |
Gauge | 3/0 ga |
Standards | UL |
Item | Lug Starter/Ground |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 3/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2X)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Fusion Compression Lugs