Shop All Compression Lugs
Fusion
Lug Starter/Ground, 3/0 Crimp, Copper
Mfr # 6430FL
Zoro # G5253577
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Connection Type Crimp
- Gauge 3/0 ga
- Standards UL
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6430FL
- Zoro # G5253577
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Connection Material | Copper |
Connection Type | Crimp |
Gauge | 3/0 ga |
Standards | UL |
Item | Lug Starter/Ground |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 3/0 ga, Stud Size 3/8 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 20, coil 24VAC (LUCD32B)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PC)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- Fusion Lugs & Split Bolts