Shop All Compression Lugs
Fusion
Lug Starter/Ground, 3/0 Crimp, Copper
Mfr # 6230F
Zoro # G5253665
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Connection Material Copper
- Gauge 3/0 ga
- Connection Type Crimp
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 6230F
- Zoro # G5253665
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 5/16 in |
Details
Item | Lug Starter/Ground |
Standards | UL |
Connection Material | Copper |
Gauge | 3/0 ga |
Connection Type | Crimp |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 3/0 ga, Stud Size 5/16 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH FCS 320475PSI AR (R37200)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12181-2331000)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- Fusion Compression Lugs