Shop All Compression Lugs
Fusion
Lug Starter/Ground, 2/0 Crimp, Copper
Mfr # 6420HV
Zoro # G5261295
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Standards UL
- Connection Type Crimp
- Stud Size 1/2 in
- Gauge 2/0 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 6420HV
- Zoro # G5261295
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Connection Material | Copper |
Standards | UL |
Connection Type | Crimp |
Gauge | 2/0 ga |
Item | Lug Starter/Ground |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 2/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (DTF362)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-1CR)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440HV)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- 3M Two Hole Lug Connector, 750 kcmil, PK6 (31172)
- Fusion Compression Lugs