Shop All Compression Lugs
Fusion
Lug Starter/Ground, 2/0 Crimp, Copper
Mfr # 6420HL
Zoro # G5253561
original price:
$5.65
17% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Connection Type Crimp
- Standards UL
- Connection Material Copper
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 6420HL
- Zoro # G5253561
- UPC # 00017378029472
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Gauge | 2/0 ga |
Connection Type | Crimp |
Standards | UL |
Item | Lug Starter/Ground |
Connection Material | Copper |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 2/0 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (DOC320G)
- EATON BUSSMANN Pwr Dist Block, 175A, 1P, 1P Primary, 600VAC (PDBFS204)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 3/8-16 (SNCN3816)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- FUSION One Hole Lug Compress Connector, 3/0 AWG (486330F)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (4820H)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- Fusion Lugs & Split Bolts