Shop All Compression Lugs
Fusion
Lug Starter/Ground, 2 and 1 Crimp, Copper
Mfr # 6401HV
Zoro # G5253683
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Connection Type Crimp
- Gauge 2 and 1 ga
- Connection Material Copper
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6401HV
- Zoro # G5253683
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Standards | UL |
Connection Type | Crimp |
Item | Lug Starter/Ground |
Gauge | 2 and 1 ga |
Connection Material | Copper |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 2 and 1 ga, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7.5A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (MDL-7-1/2-R)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HV)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440HV)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- Fusion Compression Lugs