Shop All Compression Lugs
Fusion
Lug Starter/Ground, 1/0 Crimp, Copper
Mfr # 6510F
Zoro # G5261347
original price:
$8.68
29% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Crimp
- Connection Material Copper
- Gauge 1/0
- Standards UL
- Stud Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6510F
- Zoro # G5261347
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Connection Type | Crimp |
Connection Material | Copper |
Gauge | 1/0 |
Item | Lug Starter/Ground |
Standards | UL |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 1/0, Stud Size 3/8 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- SOUTHWIRE Southwire 12/2NM-WGX250 Type NM-B Sheathed Cable, 12 AWG, 250 ft L, Yellow Nylon Sheath (12/2NM-WGX250)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (Q1515U)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- FUSION Lug Starter/Ground, 90 Deg Bend (6420FL)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- Fusion Compression Lugs