Shop All Compression Lugs
Fusion
Lug Starter/Ground, 1/0 Crimp, Copper
Mfr # 6410HV
Zoro # G5261252
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Crimp
- Gauge 1/0
- Connection Material Copper
- Standards UL
- Stud Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 6410HV
- Zoro # G5261252
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Connection Type | Crimp |
Gauge | 1/0 |
Connection Material | Copper |
Standards | UL |
Item | Lug Starter/Ground |
Description
Lug Starter/Ground, Connection Type Crimp, Gauge 1/0, Stud Size 1/2 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 9 A, Reversing: No (LC1K09008F7)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 100-Pack (220203)
- HUBBELL 30A Twist-Lock Connector 2P 3W 480VAC L8-30R BK/WT (HBL2643)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- FUSION One Hole Lug Compress Connector, 3/0 AWG (486330F)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HL)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- Fusion Compression Lugs