Shop All Automotive Battery Terminal Components & Parts
Fusion
Left Elbow Terminal, 3/0 ga, Purp, Pos
Mfr # 4230P
Zoro # G5253972
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Left Elbow
- Gauge 3/0 ga
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4230P
- Zoro # G5253972
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Width | 1.4 in |
Overall Length | 2 1/16 in |
Details
Item | Battery Terminal |
Alignment | Left Elbow |
Gauge | 3/0 ga |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Polarity | Positive |
Includes | Fasteners |
Standards | CUL, RoHS Compliant, UL |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Color Code | Purple |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- OTC Compression Test Kit (5606)
- WALKER EXHAUST Oxygen Sensor Pipe, 41820 (41820)
- WILSON ANTENNAS USB Adapter, 2 Outlet, 13in.Wx8in.Dx6in.H (3052224USBBL)
- FUSION Solder Lug, 2/0, 1/2", PK5 (486320-005H)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Pos (4210P)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (426320-525-001P)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Neg (4220N)
- FUSION Straight Terminal, 1 and 2ga, Purp, Neg (406301N)
- WESTWARD Battery Filler, Plastic and Rubber (1EFX7)
- Fusion Automotive Battery Equipment