Shop All Automotive Battery Terminal Components & Parts
Fusion
Left Elbow Terminal, 3/0 ga, Purp, Neg
Mfr # 4230N
Zoro # G5254112
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Left Elbow
- Gauge 3/0 ga
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4230N
- Zoro # G5254112
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Length | 2 1/16 in |
Overall Depth | 0.7 in |
Overall Width | 1.4 in |
Details
Item | Battery Terminal |
Alignment | Left Elbow |
Gauge | 3/0 ga |
Connection Material | Copper/Tin |
Connection Type | Crimp |
Polarity | Negative |
Color Code | Purple |
Includes | Fasteners |
Standards | CUL, RoHS Compliant, UL |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 3/0 ga, Color Code Purple, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55564 (55564)
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14JM-C-SQ-RS)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (ABE220)
- GROTE Marker Lamp, Oval With Reflector, Red (46712)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Pos (4210P)
- FUSION Straight Terminal, 2/0 ga., Black, Neg (406320N)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Pos (4110-525-001P)
- FUSION Battery Terminal Flag, 1/0 ga., Black, Pos (436310P)
- FUSION Straight Terminal, 3/0 ga., Purple, Pos (4030P)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- Fusion Automotive Battery Equipment