Shop All Automotive Battery Terminal Components & Parts
Fusion
Left Elbow Terminal, 2/0 ga, Orng, Pos
Mfr # 4220P
Zoro # G5253893
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Alignment Left Elbow
- Stud Size 5/16 in
- Connection Type Crimp
- Connection Material Copper/Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # 4220P
- Zoro # G5253893
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Width | 1.4 in |
Overall Length | 2 1/16 in |
Overall Depth | 0.7 in |
Details
Item | Battery Terminal |
Gauge | 2/0 ga |
Alignment | Left Elbow |
Connection Type | Crimp |
Connection Material | Copper/Tin |
Features | Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance |
Standards | CUL, RoHS Compliant, UL |
Color Code | Orange |
Includes | Fasteners |
Polarity | Positive |
Attachment Location | Top |
Contact Material | Copper |
Description
Battery Terminal, Alignment Left Elbow, Connection Type Crimp, Gauge 2/0 ga, Color Code Orange, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1.4 in, Overall Depth 0.7 in, Features Permanent, Readable Gauge and Polarity Stamped on Clamp, Tin Plated for Added Conductivity and Corrosion Resistance, Standards CUL, RoHS Compliant, UL, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Front Diff. Sprague Kit with Rollers for Polaris OEM 3235625, 3235844 (SG1000KIT)
- TH MARINE Holder-Cup Ss Straight Side, #LCH-1SS-NS-DP (LCH-1SS-NS-DP)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In (BF1280)
- SUBURBAN MANUFACTURING Suburban Water Heater Radius Door; Polar White (6261APW)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- FUSION Right Elbow Terminal, 1/0 ga, Blk, Neg (4110N)
- FUSION Right Elbow Terminal, 1 and 2ga, Pink, Pos (416301-525-001P)
- FUSION Military Terminal, Bolt, Copper, Pos (5350P)
- FUSION Left Elbow Terminal, 3/0 ga, Purp, Neg (4230N)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- QUICKCABLE Battery Carrier, Strap Type (120155-2001)
- Fusion Automotive Battery Terminal Components & Parts