Shop All Desks
Fusion
L Shaped Desk, 78 D, 72 W, 29 H, Mahogany, Wood|Metal
Mfr # MLD723048MH
Zoro # G0320551
product price: $1,404.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,404.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 72
- Overall Depth 78
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 78 |
Overall Height | 29 |
Width | 72" |
Height | 29" |
Length | 78 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Fusion L-Desks with Storage |
Finish | Wood|Metal |
Color | Mahogany |
Material | Wood|Metal |
Color Top | Mahogany |
Series | Fusion |
Number of Pedestals | 2 |
Top Material | Melamine Laminate |
Description
Double Pedestal L-Desk,48 In.,RtnFusion,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT HOLIDAY Perfect Holiday PVCS-7 7 ft. PVC Snow Flocked Christmas Tree (PVCS-7)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storages, Black (ELW4452)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- FLASH FURNITURE L Shaped Desk, 23-1/2" D, 83-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824SL-COMBO-GG)
- THE HON 24 in D, 72 in W, 29-1/2 in H, Sterling Ash (HON10543LS1)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- Fusion Desks