Shop All Desks
Fusion
L Shaped Desk, 78 D, 66 W, 29 H, Grey, Wood|Metal
Mfr # MLD663048GY
Zoro # G0320472
product price: $1,399.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66
- Overall Depth 78
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 78 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Length | 78 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Fusion L-Desks with Storage |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Top Material | Melamine Laminate |
Series | Fusion |
Number of Pedestals | 2 |
Description
Double Pedestal L-Desk,48 In.,RtnFusion,66 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C255G.6 inch Annie - Sage Hand Painted Tassel (C255G.6)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- SAFCO Medina Height-Adjustable 72" Straight De (MNDSHA72LGS)
- SAFCO Muv Standing Desk, 35.5 in. x 22 in. x 30.5 in, Cherry (1921CY)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 30'' (SGLHLPL105CH)
- OFFICESOURCE OS Laminate Collection U Shape Typical - OS212 (OS212MW)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23961)
- GLOBAL INDUSTRIAL Right Handed Return Table, 36W, Gray (240269GY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Black, Grey (I 7717)
- Fusion Desks