Shop All Desks
Fusion
L Shaped Desk, 72 D, 72 W, 29 H, Grey, Wood|Metal
Mfr # MLD723042GY
Zoro # G0320533
product price: $1,383.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,383.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 72
- Overall Depth 72
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 |
Overall Depth | 72 |
Overall Height | 29 |
Width | 72" |
Height | 29" |
Length | 72 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Fusion L-Desks with Storage |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Series | Fusion |
Top Material | Melamine Laminate |
Number of Pedestals | 2 |
Description
Double Pedestal L-Desk,42 In.,RtnFusion,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 30 (XU-MBT-2430-GG)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- MANHATTAN COMFORT MoMa Accent Chair in Yellow (AC009-YL)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7646)
- MARTHA STEWART Eli Home Office Glass Top Desk w/Polished Brass Metal Frame (XU-DK-1-GLD-MS)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- REGENCY Regency Legacy 47 in. Return Shell- Mahogany (LRT4724MH)
- CONVENIENCE CONCEPTS Designs2Go Trestle Desk - Pink (HI2539802)
- Fusion Desks