Shop All Desks
Fusion
L Shaped Desk, 72 D, 66 W, 29 H, Grey, Wood|Metal
Mfr # MLD663042GY
Zoro # G0320350
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66
- Overall Depth 72
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 72 |
Overall Height | 29 |
Height | 29" |
Width | 66" |
Length | 72 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Fusion L-Desks with Storage |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Series | Fusion |
Number of Pedestals | 2 |
Top Material | Melamine Laminate |
Description
Double Pedestal L-Desk,42 In.,RtnFusion,66 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3266L.N.S)
- SAUDER International Lux Entertain Credenza Ds , Accommodates up to a 65 in. TV weighing 70 lbs (433234)
- REGENCY Regency Fusion Modesty Panel for 84 in. Desk- Black (MMP8416BK)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- LEISURE SPORTS Leisure Sports Treadmill Workstation, Adjustable Height Desk for Stationary Biking, Running (918503DBH)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- Fusion Desks