Shop All Desks
Fusion
Double Benching System with Privacy Panel, 58 D, 96 W, 45 H, Mahogany, Wood|Metal
Mfr # MFBPD9658MH
Zoro # G0297829
product price: $2,710.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,710.99
Free 30-Day Returns
Key Features
- Type Double Benching System with Privacy Panel
- Overall Width 96
- Overall Depth 58
- Overall Height 45
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 96 |
Overall Depth | 58 |
Overall Height | 45 |
Width | 96" |
Height | 45" |
Length | 58 |
Details
Type | Double Benching System with Privacy Panel |
Item | Desks > Benching > Fusion Benching Systems |
Finish | Wood|Metal |
Color | Mahogany |
Material | Wood|Metal |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Series | Fusion |
Description
Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. This set includes 2 benching stations and each station includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Frosted plexiglass privacy dividers keep teams focused without isolation. This 48-inch long Benching System is constructed of a 1-inch thick Mahogany thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- VESTIL Ergonomic Work Chair, Adj. Height Chair 22 In - 32 In. (ESE-WC-2232)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP7135AG)
- TUHOME Baxter 140 Desk, One Shelf, Four Legs, Mahogany (ELG5970)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48"L, L Shape, Work, Laptop, Metal, Brown (I 7590)
- SAFAVIEH Bentley Industrial Mobile Desk, White (FOX2211B)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- BESTAR Bestar Executive Desk - 71" - Slate & Sandstone - Connexion Series (93400-59)
- Fusion Desks