Shop All Desks
Fusion
Benching Station, 58" D, 66" W, 29" H, Cherry, Melamine Laminate
Mfr # MFB6658CH
Zoro # G0297488
product price: $1,258.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,258.99
Free 30-Day Returns
Key Features
- Type Benching Station
- Overall Width 66"
- Overall Depth 58"
- Overall Height 29"
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 58" |
Overall Height | 29" |
Height | 29" |
Width | 66" |
Details
Type | Benching Station |
Item | Benching Station |
Color | Cherry |
Material | Melamine Laminate |
Top Material | Melamine Laminate |
Series | Fusion |
Color Top | Cherry |
Description
Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Optional frosted plexiglass privacy dividers keep teams focused without isolation. This 66-inch long Benching System is constructed of a 1-inch thick Cherry thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- DESIGN TOSCANO Bigfoot, the Yeti Holiday Ornament (DB383084)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- WORKSPACE BY ALERA LShaped Farmhouse Desk, 5827 x 5827 x 2953, White (ALEWSF5959WT)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, Effortless Touch Up/Down, Charcoal Strand Top, Black Base (VL12BLK4824-6307)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- BOSS Pedestal Desk, Laminate Frame, Driftwood Base, Laminate Base, Driftwood Frame, Driftwood (N176-DW)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- BOSS OFFICE PRODUCTS Boss Glazed Reception Desk - 48inW x 26inD x 41.5inH - Driftwood (N168-DW)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- Fusion Desks