Shop All Desks
Fusion
Benching Station, 58 D, 48 W, 45 H, Grey, Wood|Metal
Mfr # MFBPD4858GY
Zoro # G0297661
product price: $1,304.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,304.99
Free 30-Day Returns
Key Features
- Type Benching Station
- Overall Width 48
- Overall Depth 58
- Overall Height 45
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48 |
Overall Depth | 58 |
Overall Height | 45 |
Width | 48" |
Height | 45" |
Length | 58 |
Details
Type | Benching Station |
Item | Desks > Benching > Fusion Benching Systems |
Finish | Wood|Metal |
Color | Grey |
Material | Wood|Metal |
Series | Fusion |
Top Material | Melamine Laminate |
Description
Fusion,Bench Sys,Privacy Panel,48 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, King (GP130346)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104MA)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10783R.CC)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- HON Mod Desk Shell, 60w x 30d x 29h, Slate Teak (HONLDS6030LS1)
- EUREKA ERGONOMICS Z60 Gaming Desk with RGB LIGHT (ERK-Z60-B)
- Fusion Desks