Shop All Desks
Fusion
Benching Station, 58" D, 48" W, 29" H, Cherry, Melamine Laminate
Mfr # MFB4858CH
Zoro # G0297208
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Benching Station
- Overall Width 48"
- Overall Depth 58"
- Overall Height 29"
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 58" |
Overall Height | 29" |
Width | 48" |
Height | 29" |
Details
Type | Benching Station |
Item | Benching Station |
Color | Cherry |
Material | Melamine Laminate |
Color Top | Cherry |
Top Material | Melamine Laminate |
Series | Fusion |
Description
Benching Station,Cherry,Fusion,48 In.x58 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- LINEA ITALIA 59 in D, 59" W, 29.5" H, Ash, Steel (UR602ASH)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- HIRSH 72 in.x30 in. Standing Height Open Desk for Commercial/Home Office, Charcoal/Weathered Charcoal (23961)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, Grey, Contemporary, Modern (I 7380)
- Fusion Desks