Shop All Automotive Battery Terminal Components & Parts
Fusion
Battery Terminal Flag, 2/0 ga., Orange, Pos
Mfr # 436320P
Zoro # G5253866
original price:
$20.32
23% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Flag
- Gauge 2/0 ga
- Stud Size 5/16 in
- Connection Material Copper/Tin
- Connection Type Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusion
- MFR # 436320P
- Zoro # G5253866
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 5/16 in |
Overall Depth | 0.7 in |
Overall Length | 2 1/2 in |
Overall Width | 2.2 in |
Details
Item | Battery Terminal |
Alignment | Flag |
Gauge | 2/0 ga |
Connection Material | Copper/Tin |
Connection Type | Solder |
Polarity | Positive |
Includes | Fasteners |
Features | Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance |
Color Code | Orange |
Attachment Location | Top |
Standards | RoHS Compliant |
Contact Material | Copper |
Description
Battery Terminal, Alignment Flag, Connection Type Solder, Gauge 2/0 ga, Color Code Orange, Polarity Positive, Contact Material Copper, Tin, Overall Length 2 1/2 in, Overall Width 2.2 in, Overall Depth 0.7 in, Features Stronger than Crimp Method, Tin Plated for Added Conductivity and Corrosion Resistance, Standards RoHS Compliant, Includes Fasteners, Attachment Location Top, Stud Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Timing Cover Gasket Set, JV5183 (JV5183)
- ZEROSTART Circulation Heater, Regulating Thermostat, 1000W 120V 8.3A, 5/8in. Hose, 12' Cord, 100-120 deg F (3309041)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- CURT BALL MOUNT STL 8in. 5000# (45890)
- FUSION Left Elbow Terminal, 1/0 ga, Black, Neg (4210N)
- FUSION Nut, 39/47 In, Copper, PK10 (6016B, 6016R)
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Neg (4120N)
- FUSION Protective Cap, Plug-In, PVC (126403)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (426320-525-001P)
- FUSION Right Elbow Terminal, 3/0 ga, Purp, Pos (416330N)
- QUICKCABLE Terminal Protector, Red, Black, 4 Ga (5720-2002)
- Fusion Automotive Battery Equipment