Shop All Marine & Boat Speakers & Navigation
Fusion
Adapter Plate f/Clarion CMD to 600 or 700 Series
Mfr # MS-CLADAP
Zoro # G4539704
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mounting Adapter
- Product Color Black
- Compatibility FUSION Electronics Marine Receiver Series: 600; 700
- Device Supported Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fusion
- MFR # MS-CLADAP
- Zoro # G4539704
- UPC # 9419523301548
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Details
Type | Mounting Adapter |
Product Color | Black |
Compatibility | FUSION Electronics Marine Receiver Series: 600; 700 |
Device Supported | Receiver |
Description
FUSION Adapter Plate f/Clarion CMD to FUSION 600 or 700 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33027 (33027)
- BUSHWACKER 97-06 JEEP TJ POCKET STYLE 6 (10908-07)
- ANCOR Black 4 AWG Tinned Copper Battery Cable - 50' (113005)
- CURT Cstm Wrng Hrness Extension, 10 ft., 56000 (56000)
- FUSION XS-X65SPG 6.5" Sports Grill Cover - Grey f/ XS Series Speakers (010-12878-10)
- FUSION MS-RGBRC RGB Lighting Control Module w/Wireless Remote Control (010-12850-00)
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- FUSION Power/Speaker Wire Harness f/MS-RA70 Stereo (S00-00522-10)
- FUSION EL-RCA3 3 Standard 2-Way RCA Cable (010-12887-00)
- FUSION EL-RCAYM RCA Standard Splitter 1 Female to 2 Male (010-12895-00)
- RIGID INDUSTRIES 12 Volt Relay (49012)
- Fusion Marine & Boat Speakers & Navigation