Shop All Fuse Accessories
Fusetek
Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, 2 PK
Mfr # MF30B
Zoro # G810018827
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600V AC
- Number of Poles 1
- Amp Range 30A
- Max. Amps 30A
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fusetek
- MFR # MF30B
- Zoro # G810018827
- Country of Origin Unknown
- Category Fuse Accessories
Details
Voltage Rating | 600V AC |
Number of Poles | 1 |
Item | Fuse Holder |
Amp Range | 30A |
Max. Amps | 30A |
Max. Voltage | 600V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- RACO Right Angle Clamp, Size 4" (2366RC)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001KS88B)
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- MIDWEST FASTENER Fuse Holder, 3 PK (67368)
- ALLEN BRADLEY 200A AMP FUSE HOLDER (1494F-FS200)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- MERSEN Single Lug Insulating Boot (FSB1)
- Fusetek Fuse Accessories